Order Entry
Mexico
Orders LinkContactUsLinkComponent
Dissecting Pans And Sets

Dissecting Pans And Sets

Standard Pad, Standard, 19 cm, 2 cm, 29 cm
Catalog # 470006-166
Supplier:   PAOLI CLAY CO SE
Supplier #:  ASPAD
Dissecting Pans And Sets
Catalog # 470006-166
Supplier:  PAOLI CLAY CO SE
Dissecting Pans And Sets
Dissecting Pans And Sets

Standard Pad, Standard, 19 cm, 2 cm, 29 cm

Price
$197.22
Log in for availability
Each (1UN)
Product Details & Documents

The provided aluminum pans resist corrosion.

  • Aluminum Pans Resist Corrosion
  • Set Sizes between 11 and 30 Inches

The standard-size set is about 11 inches in length and works well with small specimens such as squids, individual organs, and grass frogs. The large size is about 13 inches long and works well with specimens such as medium pigs, pigeons, and small dogfish. The extra-large size is approximately 30 inches long. It’s ideal for large dogfish, fetal horses, organ plucks, and similarly large specimens.

Accessories information: Dissecting pan set parts are available separately as well.

Specifications
  • Width:
    19 cm
  • Description:
    Standard Pad
  • Height:
    2 cm
  • Length:
    29 cm
  • Size:
    Standard
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.