Order Entry
Mexico
Orders LinkContactUsLinkComponent
Introductory Planetarium

Introductory Planetarium

Introductory Planetarium, With Illumination, 7½", 22", 12"
Catalog # 470006-104
Número de proveedor #:  653-3040
Introductory Planetarium
Catalog # 470006-104
Introductory Planetarium
Introductory Planetarium

Introductory Planetarium, With Illumination, 7½", 22", 12"

Liquidación
$199.15
Oferta

Válido hasta 31/12/2026

Log in Para disponibilidad
Each (1UN)
Product Details & Documents

Introductory Planetarium is a simple model for hands-on demonstrations.

  • Illumination Available
  • Instructions Included
  • Length: 22"
  • Width: 7½"
  • Height: 12"

Operating the hand-driven system of this planetarium causes the Earth to rotate around the Sun. With the available illumination, the model features a lit Sun that focuses a beam of light on Earth as it rotates to help students visualize the process of night and day.

Instructions are included.

Especificaciones
  • Description:
    Introductory Planetarium, With Illumination
  • Height:
    12"
  • Length:
    22"
  • Width:
    7½"
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.