Partial Immersion Alcohol Thermometers
−20…+110 °C (0...230 °F), 30 cm (12"), 1 °C, Yellow, Partial (76 mm)
Catalog # 470003-590
Supplier: PRECISION MOULDED POLYMERS LIMITED
Número de proveedor #: 1350802410004
Partial Immersion Alcohol Thermometers
Catalog # 470003-590
Supplier: PRECISION MOULDED POLYMERS LIMITED
Jump to:
Product Details & Documents
Ideal for most school laboratory applications
- Feature general-purpose temperature ranges
- Includes ring top and no-roll sleeve
Especificaciones
- Length:30 cm (12")
- Divisions:1 °C
- Range:−20…+110 °C (0...230 °F)
- Immersion:Partial (76 mm)
- Background Color:Yellow
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



