Vinyl Disposable Gloves
Powdered vinyl, M, Translucent, 22.8 cm (9"), 100 gloves/box
470018-304
: GVDR-MED
These strong, thin, form fitting gloves are designed for a skin-tight fit on either hand.
- Ambidextrous
- Non sterile
- Latex-Free
- Multiple Sizes
- Pre-Powdered Option
They are designed to have the same fit and protection as latex gloves without the irritation that affects some people.
They are comfortable with a sensitive response and available in your choice of sizes. A ore-powered option is available for easy on and off.
- Glove Color:Translucent
- Glove size:M
- Description:Powdered vinyl
- Length:22.8 cm (9")
- Packaging:100 gloves/box
- Cat. No.:470018-304
- Disposable / reusable:Disposable
- Powdered / powder-free:Powdered
- Ambidextrous / hand-specific:Ambidextrous



