Easy Grip Fine-Point Forceps
Easy Grip Fine-Point Forceps, Stainless steel, 101 mm (4"), Straight
Catalog # 470018-882
Supplier: DUNRITE INSTRUMENTS SE
Número de proveedor #: 140590
Jump to:
Product Details & Documents
Minimize hand fatigue.
- Large gripping area
- Fine and medium points available
- Straight or curved tip selection
Comfortable to handle and incredibly easy to maneuver, these stainless steel forceps feature finger grips designed to prevent slipping and provide better control when working with specimens. Available in fine point, or medium point styles.
Caution: These instruments are intended for training and educational use only. These are not intended for human or animal procedures.
Especificaciones
- Description:Easy Grip Fine-Point Forceps
- Length:101 mm (4")
- Material:Stainless steel
- Tip Style:Straight
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



