Order Entry
Mexico
Orders LinkContactUsLinkComponent
 

Electrical meters

Voltmeter DC, 0 - 10 V
Catalog # 470006-618
Supplier:   VWR International
Electrical meters
Catalog # 470006-618
Supplier:  VWR International
Electrical meters
Electrical meters

Voltmeter DC, 0 - 10 V

Clearance
$5.25
Sale

Valid until 31/12/2026

Log in for availability
Each (1UN)
Product Details & Documents

Full-sized and fully enclosed, these meters are economically priced and offer ±2.5% accuracy.

  • Comprehensive selection
  • Ideal for student labs
  • Full-sized
  • Fully enclosed
  • Accuracy: ±2.5%

The meters are mounted in a plastic case and have a 7.5 cm scale length.

They feature a five-way binding post and an external zero-adjust calibrating screw.

Specifications
  • Description:
    Voltmeter DC
  • Range:
    0 - 10 V