Two Shelf Utility Cart
Rubbermaid® commercial heavy-duty utility cart, PP, 500 lbs., 115.0 cm (45.2"), 65.7 cm (25.88"), 84.3 cm (33.2")
470006-162
: RCP452088BK
Perfect for transporting materials, supplies, and heavy loads in almost any environment.
- Ergonomically designed push handle
- Molded-in storage compartments
- Easy-access bottomshelf
Handy, durable utility cart features rust-, dent,- chip- and peel-proof structural foam construction. Ergonomically designed push handle provides optimum hand placement and push height improving control and worker safety. Molded-in storage compartments, holsters, hooks and notches. Rounded corners and shelf walls won't damage furniture and walls. Variable grip-height handle improves control and worker safety. Built-in holster and molded-in fittings allow for easy addition of pipes or rods. Standard color is black.
- Width:65.7 cm (25.88")
- Description:Rubbermaid® commercial heavy-duty utility cart
- Height:84.3 cm (33.2")
- Length:115.0 cm (45.2")
- Material:PP
- Load Capacity:500 lbs.



