Order Entry
Mexico
Orders LinkContactUsLinkComponent
Ward's Portable Electronic Balances

Ward's Portable Electronic Balances

5000 g, 0.1, 120×140 mm, 1.0 g, 1 g
Catalog # 470003-248
Supplier:   OHAUS CORP.
Supplier #:  80251682
Ward's Portable Electronic Balances
Catalog # 470003-248
Supplier:  OHAUS CORP.
Ward's Portable Electronic Balances
Ward's Portable Electronic Balances

5000 g, 0.1, 120×140 mm, 1.0 g, 1 g

Price
$7,739.28
Log in for availability
Each (1UN)
Product Details & Documents

These economical balances feature a stackable design with a shipping load cell lock and overload protection for up to 200 pounds.

  • Gram and Newton Measurement
  • Balances Powered by AC Power Adapter (Included) or Four AA Batteries (not Included)
  • One-Year Manufacturer's Warranty
  • Stackable Design
  • Shipping Load Cell Lock

They feature the same interface capabilities as the Scout® Pro.

The flip top also acts as a protective stack cover in addition to providing complete draft protection. The top cover center opening functions as a sample tray when removed and turned upside down.

Each balance is designed with a flip-top draft shield to access the chamber through an innovative center opening.

2 part plug available as replacement: 470020-496 goes to back of balance and it has cable. 470020-552 is 2 prong plug which goes to the wall socket. Customer will need both these parts for the balance to operate.

Accessories information: R232 and USB cables and connectors available separately.

Ordering information: One-year manufacturer's warranty is included with purchase.

Specifications
  • Pan/Platform Size:
    120×140 mm
  • Repeatabilty:
    1 g
  • Linearity:
    0.1
  • Readability:
    1.0 g
  • Weighing Capacity:
    5000 g