Order Entry
Mexico
Orders LinkContactUsLinkComponent
Rheostat

Rheostat

Covered Rheostat, 330 Ohm, 0.95 A
Catalog # 470003-096
Supplier:   VWR International
Rheostat
Catalog # 470003-096
Supplier:  VWR International
Rheostat
Rheostat

Covered Rheostat, 330 Ohm, 0.95 A

Liquidación
$63.80
Oferta

Válido hasta 31/12/2026

Log in Para disponibilidad
Each (1UN)
Product Details & Documents

This newly designed rheostat features a protective cover.

  • Oxidized Resistance Wire
  • Safety-Socket Terminals
  • Resistance: ±10%
  • Protective Cover

It's wound with a heavily oxidized resistance wire on a tube and fitted with 4 mm safety-socket terminals.

Its resistance is ±10% compared to nominal value.

Especificaciones
  • Description:
    Covered Rheostat, 330 Ohm, 0.95 A