3B Scientific® Functional Joint Models
Functional Hip Joint, 1, 13 cm, 16 cm, 34 cm
Catalog # 470000-266
Supplier: AMERICAN 3B SCIENTIFIC SE
Número de proveedor #: 1000161
Jump to:
Product Details & Documents
Movable Models Demonstrates Natural Action
- Includes 3B Smart Anatomy
An economical, clear-cut way to show how our joints work, these life-size modes feature individual bones joint ligaments, and removable bases. Moveable, these models show the interaction of bones and ligaments at each joint.
Accessories information: For information about 3B Smart Anatomy, please see the document attached on this page.
Documents
470000-268
Imágenes 360
TDS 3B Smart Anatomy
Hoja de datos
Especificaciones
- Description:Functional Hip Joint
- Height:34 cm
- Length:16 cm
- Width:13 cm
- No. of Parts:1
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



