Order Entry
Mexico
Orders LinkContactUsLinkComponent
 

PLC Plates, MilliporeSigma

Silica gel, 200×200 mm, 500 µm, 60 Å, 20
Catalog # EM1.05744.0001
 :  1057440001
PLC Plates, MilliporeSigma
Catalog # EM1.05744.0001
PLC Plates, MilliporeSigma

Silica gel, 200×200 mm, 500 µm, 60 Å, 20

Price
$13,430.90
Log in Para disponibilidad
Each (1UN)
Product Details & Documents

PLC plates allow users to separate samples that vary greatly in size - from grams down to milligrams

Product # 1.05434.0001 replaces and is identical to Product # 5434-7.
Product # 1.05637.0001 replaces and is identical to Product # 5637-7.
Product # 1.05717.0001 replaces and is identical to Product # 5717-7.
Product # 1.05726.0001 replaces and is identical to Product # 5726-7.
Product # 1.05744.0001 replaces and is identical to Product # 5744-7.
Product # 1.05745.0001 replaces and is identical to Product # 5745-7.
Product # 1.13894.0001 replaces and is identical to Product # 13894-7.
Product # 1.13895.0001 replaces and is identical to Product # 13895-7.

Available with or without a fluorescence indicator. They also use the same proven silica-binder technology as in analytical TLC plates. To isolate the substance by extraction, users can simply scrape the spot from the layer.

Especificaciones
  • Coating material:
    Silica gel
  • Layer thickness:
    500 µm
  • Plate size:
    200×200 mm
  • Pore size:
    60 Å
  • Fluorescent Indicator:
    F254
  • No. of Plates:
    20
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.