3" Test Sieves, W.S. Tyler™
3", 44.5 mm (1¾"), Stainless, 1 mm, #18, Stainless steel
30624-142
: 1295
These test sieves are available with stainless or brass frame and stainless cloth.
- Depth to cloth: 1-1/4"
- Ø:3"
- Height:44.5 mm (1¾")
- Mesh Material:Stainless
- Mesh Size:1 mm
- USA Series:#18
- Frame Material:Stainless steel



