Contrad® 70 Liquid Detergent
Product Details & Documents
Contrad® 70 is an emulsion of anionic and non-ionic surfactants in an alkaline aqueous base.
Phosphate-free, chlorine-free, and biodegradable
- Free-rinsing and disposable straight to the drain
- Cleans glass, plastic, ceramic, and ferrous metals
Contrad® 70 works by soaking, scrubbing, or in ultrasonic cleaning baths. It removes virtually any contaminant from every surface, even silicones, dried proteins, carbon, most resins, waxes, and oils. The formulation is totally rinsable, eliminating detergent build-up that interferes with analysis, tissue culture, and other critical procedures. It is also extremely effective when used as an ambient soak solution, with no need to scrub. Its activity can be accelerated by heating, agitation, and ultrasonics, or by increasing concentrations. Used solutions may be disposed straight to drain providing they have not been used to remove contaminants that are in themselves pollutants.
Specifications
- Size:1 L (34 oz.)
- Packaging:Poly bottle
- Cat. No.:89233-152
- Environmentally Preferable:Sustainable Packaging|Waste Reducing



