Order Entry
Mexico
Orders LinkContactUsLinkComponent
 

VWR® Verification Thermometers

Ultra Low Freezer Thermometer (with 30 mL bottle of Glass Beads), −90...+25 °C, 145 mm, 1 °C, ±1.5 °C, ±2.5 °C below -50 °C
Catalog # 89095-680
Supplier:   VWR International
VWR® Verification Thermometers
Catalog # 89095-680
Supplier:  VWR International
VWR® Verification Thermometers
VWR® Verification Thermometers

Ultra Low Freezer Thermometer (with 30 mL bottle of Glass Beads), −90...+25 °C, 145 mm, 1 °C, ±1.5 °C, ±2.5 °C below -50 °C

Price
$1,082.37
Log in Para disponibilidad
Each (1UN) Case de 25 (1UN)
Product Details & Documents

To verify sample temperatures in freezers, refrigerators, incubators, or ovens with traceability to NIST. Each item features individual serial numbers and a Statement of Accuracy indicating accuracy traceable to NIST. Organic liquid.

  • Accurate temperature reading without sample contamination is achieved by using the filled bottle (included), which mimics the sample
  • Insert thermometer into the bottle and place near the samples for best results
  • Thermometers contain organic liquid; feature permanently fused markings and lead free glass
  • Bottle contains glass beads or organic liquid
  • Manufactured and tested by our USA quality team; individually serialized

Statement of Accuracy indicates accuracy traceable to NIST for every thermometer.

 : Includes multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy and Traceability.

 : VWRCATALYST™ offers convenient and efficient re-calibration services for your liquid in glass thermometers with an industry leading 5-day average turn-around time from receipt of your instrument. Simply order the stated catalog no. based on how many calibration points are desired. You will receive a protective box to ship your instrument to Avantor's certified calibration laboratory along with a work order form to specify your calibration points 0 to 100°C (32 to 212°F) and prepaid return shipping label. Upon receipt at the laboratory your instrument will be inspected for any defect under a microscope and the performance of your instrument will be compared to certified standards and corrections to one-tenth of the smallest division recorded on your signed calibration report. Your calibration report and instrument are carefully repacked then returned to you prepaid.

Especificaciones
  • Description:
    Ultra Low Freezer Thermometer (with 30 mL bottle of Glass Beads)
  • Length:
    145 mm
  • Divisions:
    1 °C
  • Accuracy:
    ±1.5 °C, ±2.5 °C below -50 °C
  • Range:
    −90...+25 °C
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.