Order Entry
Mexico
Orders LinkContactUsLinkComponent
 

VWR® Precision Verification Thermometers

Refrigerator Thermometer, ‒2…+10 °C, 180 mm, 0.1 °C, ±0.4 °C
  89095-674
VWR® Precision Verification Thermometers
  89095-674
VWR® Precision Verification Thermometers
VWR® Precision Verification Thermometers

Refrigerator Thermometer, ‒2…+10 °C, 180 mm, 0.1 °C, ±0.4 °C

 
$1,146.71
   
Each (1UN) Case de 25 (1UN)
 

To verify sample temperatures in freezers, refrigerators, incubators, or ovens with traceability to NIST. Each item features individual serial numbers and a Statement of Accuracy indicating accuracy traceable to NIST. Thermometer contains organic liquid; bottle contains glass beads.

  • Accurate temperature reading without sample contamination is achieved by using the filled bottle (included), which mimics the sample
  • Insert thermometer into the bottle and place near the samples for best results
  • Thermometers contain organic liquid; bottles are 60ml and contain glass beads
  • Manufactured and tested by our USA quality team; individually serialized

 : Tested and calibrated in an exclusive triple accredited/registered ISO/IEC 17025:2005, A2LA accredited laboratory against equipment whose calibration is traceable to NIST and DKD/PTB.

 : If an individual Thermometer Calibration Report is required, factory calibrated thermometers or custom calibration services are available. Includes multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy and Traceability.

 : VWRCATALYST™ offers convenient and efficient re-calibration services for your liquid in glass thermometers with an industry leading 5-day average turn-around time from receipt of your instrument. Simply order the stated catalog no. based on how many calibration points are desired. You will receive a protective box to ship your instrument to Avantor's certified calibration laboratory along with a work order form to specify your calibration points 0 to 100°C (32 to 212°F) and prepaid return shipping label. Upon receipt at the laboratory your instrument will be inspected for any defect under a microscope and the performance of your instrument will be compared to certified standards and corrections to one-tenth of the smallest division recorded on your signed calibration report. Your calibration report and instrument are carefully repacked then returned to you prepaid.

 

 
  • Description:
    Refrigerator Thermometer
  • Length:
    180 mm
  • Divisions:
    0.1 °C
  • Accuracy:
    ±0.4 °C
  • Range:
    ‒2…+10 °C