Order Entry
Mexico
Orders LinkContactUsLinkComponent
VWR® Precision Verification Thermometers

VWR® Precision Verification Thermometers

Freezer Thermometer, −25...−5 °C, 210 mm, 0.1 °C, ±0.4 °C
  89095-672
VWR® Precision Verification Thermometers
  89095-672
VWR® Precision Verification Thermometers
VWR® Precision Verification Thermometers

Freezer Thermometer, −25...−5 °C, 210 mm, 0.1 °C, ±0.4 °C

 
$1,263.39
   
Each (1UN) Case de 5 (1UN)
 

To verify sample temperatures in freezers, refrigerators, incubators, or ovens with traceability to NIST. Each item features individual serial numbers and a Statement of Accuracy indicating accuracy traceable to NIST. Thermometer contains organic liquid; bottle contains glass beads.

  • Accurate temperature reading without sample contamination is achieved by using the filled bottle (included), which mimics the sample
  • Insert thermometer into the bottle and place near the samples for best results
  • Thermometers contain organic liquid; bottles are 60ml and contain glass beads
  • Manufactured and tested by our USA quality team; individually serialized

Certifications: Tested and calibrated in an exclusive triple accredited/registered ISO/IEC 17025:2005, A2LA accredited laboratory against equipment whose calibration is traceable to NIST and DKD/PTB.

Ordering information: If an individual Thermometer Calibration Report is required, factory calibrated thermometers or custom calibration services are available. Includes multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy and Traceability.

Services: VWRCATALYST™ offers convenient and efficient re-calibration services for your liquid in glass thermometers with an industry leading 5-day average turn-around time from receipt of your instrument. Simply order the stated catalog no. based on how many calibration points are desired. You will receive a protective box to ship your instrument to Avantor's certified calibration laboratory along with a work order form to specify your calibration points 0 to 100°C (32 to 212°F) and prepaid return shipping label. Upon receipt at the laboratory your instrument will be inspected for any defect under a microscope and the performance of your instrument will be compared to certified standards and corrections to one-tenth of the smallest division recorded on your signed calibration report. Your calibration report and instrument are carefully repacked then returned to you prepaid.

 

 
  • Description:
    Freezer Thermometer
  • Length:
    210 mm
  • Divisions:
    0.1 °C
  • Accuracy:
    ±0.4 °C
  • Range:
    −25...−5 °C
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.