VWR® Water Sampling Kits
540 ml (18 oz.), 3 mil., 114×229 mm (4.5×9")
Supplier: VWR International
Jump to:
Product Details & Documents
These sterile sampling bags are ideal for collecting chlorinated water specimens.
- Sterile polyethylene construction
- Suited for water sampling
- Easy to use
- Wire closure provides an airtight seal
They are made of sterile virgin polyethylene tubing with no side seals.
Bags feature a wire closure for an airtight seal and wide-sealed bottoms for added leakproof protection. They are easy to use: simply tear off perforated top, pull tabs to open bag, fill, grab ends of tape closure and pull shut, twirl bag three or four times to seal, and bend ends of closure inward to lock the seal.
UPA-approved for drinking water analysis.
Bags include a nontoxic, nutritive tablet containing 10 mg of active sodium thiosulfate.
Documents
Certificates
Search by Lot Number89003-816_P 89003-818_P CA89003-816_P CA89003-818_P
BSE/TSE Certificates
CoQ VWR Water Sampling Kits.pdf
Conformity declaration
Specifications
- Capacity:540 ml (18 oz.)
- Thickness:3 mil.
- W×L:114×229 mm (4.5×9")



