VWR® Ring Supports, Laboratory
210 mm (81/4"), 12 L, 150 mm (6")
56250-104
Ring supports are made of compressed cork for supporting flasks or dishes.
- Compressed cork construction
- Internal bevel at top
- Solid support for round-bottomed vessels
An internal bevel at top provides a secure support for round-bottomed vessels.
- Ext.Ø:210 mm (81/4")
- Inner Diameter:150 mm (6")
- For Flask Size:12 L
- Cat. No.:56250-104
- Environmentally Preferable:Low Manufacturing Impact



