VWR® Micro Cover Glasses, Rectangular
Cover glasses, rectangular, 50×24 mm, #1.5
Supplier: VWR International
Jump to:
Product Details & Documents
These micro cover glasses are made from the best quality glass. Each set of numbered slides is uniform in size and thickness. The No. 1 slides are 0.13 to 0.17 mm in thickness. The No. 1 1/2 slides are 0.16 to 0.19 mm in thickness. The No. 2 slides are 2.0 mm in thickness.
- Quality glass construction
- Uniform sizes
- Two-slide thickness options available
The No. 1 slides are 0.13 to 0.17 mm in thickness. The No. 1¹/₂ slides are 0.16 to 0.19 mm in thickness.
Packaging: Slides are packed 1 oz. per box.
Documents
Certificates
Buscar por número de loteAvantor Top Rated Guide VWR Histology Brochure.pdf
Documentación del producto
Especificaciones
- Numbering:#1.5
- Description:Cover glasses, rectangular
- L×W:50×24 mm



