Order Entry
Mexico
Orders LinkContactUsLinkComponent
 

VWR® Micro Cover Glasses, Rectangular

Cover glasses, rectangular, 60×24 mm, #1
Catalog # 48393-106
Supplier:   VWR International
VWR® Micro Cover Glasses, Rectangular
Catalog # 48393-106
Supplier:  VWR International
VWR® Micro Cover Glasses, Rectangular
VWR® Micro Cover Glasses, Rectangular

Cover glasses, rectangular, 60×24 mm, #1

Price
$170.91
Log in Para disponibilidad
Onza Case de 10 (1/ Itm/Bx)
Product Details & Documents

These micro cover glasses are made from the best quality glass. Each set of numbered slides is uniform in size and thickness. The No. 1 slides are 0.13 to 0.17 mm in thickness. The No. 1 1/2 slides are 0.16 to 0.19 mm in thickness. The No. 2 slides are 2.0 mm in thickness.

  • Quality glass construction
  • Uniform sizes
  • Two-slide thickness options available

The No. 1 slides are 0.13 to 0.17 mm in thickness. The No. 1¹/₂ slides are 0.16 to 0.19 mm in thickness.

 : Slides are packed 1 oz. per box.

Especificaciones
  • Numbering:
    #1
  • Description:
    Cover glasses, rectangular
  • L×W:
    60×24 mm