PYREX® EZ Access™ Volumetric Flasks, Class A, Corning
250 ml, Heavy Duty Flasks, 19, 87 x 180 mm, ±0.12 ml
Supplier: Corning
Número de proveedor #: 5635-250
PYREX® EZ Access™ Volumetric Flasks, Class A, Corning
Catalog # 77777-083
Supplier: Corning
Product available on GSA Advantage®
Jump to:
Product Details & Documents
PYREX® glass, low actinic, with stopper.
- Graduation line is sharp and permanent
- Low actinic glass provides protection for materials sensitive to light
- Chemical and thermal resistance
Ideal for microchemical work. Features wide mouth facilitates pipete filling and mixing.
The flasks are supplied with larger interchangeable glass stoppers
Documents
Especificaciones
- Capacity:250 ml
- Description:Heavy Duty Flasks
- Stopper No.:19
- O.D.×H:87 x 180 mm
- Tolerance:±0.12 ml
- Cat. No.:77777-083
- Environmental certification:I-RECs, ISO 14001 - Monterrey
- Environmentally Preferable:Low Manufacturing Impact



