CE5 System Nitrile Gloves, Microflex®, Ansell
M, White, 30.5 cm (12")
32916-764
: CE5-755-M
These ambidextrous gloves are for use in ISO Class 5 (FED-STD-209E Class 100/M3.5) controlled environments.
- Silicone-free
- Powder-free
- Superb tactile sense and comfort
- Low surface particulates
These gloves produce only very low levels of surface particulates, ionic extractables, and ono-volatile residues.
: Lot-specific Certificate of Analysis available upon request.
: Packed 100 gloves per vacuum-sealed double poly bag, 10 poly bags per case.
: Components used in making these gloves may cause allergic reactions in some users. Follow your institution's policies for use.
- Glove Color:White
- Glove size:M
- Length:30.5 cm (12")
- Palm thickness:3.9 mil
- Cat. No.:32916-764
- Powdered / powder-free:Powder-free
- Ambidextrous / hand-specific:Ambidextrous
- Finger thickness:4.7 mil



