MiniSpin®/MiniSpin® plus Mini Centrifuge
Product Details & Documents
Eppendorf MiniSpin® and MiniSpin® plus centrifuges are powerful, entry-level, easy-to-use centrifuges that are small enough to allow individual workstations to be equipped with their own. Key parts are made of metal for maximum safety, and the MiniSpin® plus is fast enough for molecular biology separations.
Acceleration and deceleration time <13 sec
- Metal rotor bowl
- Separate short-spin key for fast and comfortable centrifugation
- Optimal ventilation flow reduces heating and protects temperature-sensitive samples
- Soft-touch lid closure for ergonomic lid locking
- Automatic lid opening at the end of the run to prevent sample warming and to allow easy access to samples
Special features for MiniSpin plus:
Automatic rpm/rcf conversion.
Extended time to 99 min or continous centrifugation.
Certifications: Certificate of quality/conformity (ISO 9001, ISO 13485, ISO 14001).
Ordering information: Warranty: 2-Years Manufacturer's limited warranty. For a detailed warranty statement, please visit Eppendorf US website.
Especificaciones
- Description:MiniSpin® plus centrifuge
- Rotors Included:F-45-12-11
- Cat. No.:47727-636
- Max. capacity:12×1.5/2.0 ml (including rotor)
- Control:Keypad
- Max. speed:14500 rpm
- Refrigerated:No
- Acceleration/braking time:13/12 s
- Dimensions:22.5×23.0×13.0 cm (8.86×9.06×5.12")
- Electrical:120 V, 50/60 Hz
- Max. RCF:14100×g
- Weight:4.1 kg
Accessories
Información del producto
- Catalog #AvailabilityPrice
- FA-24×2/F-32×0.2-PCR adapter, for 1×PCR tube (0.2 ml, max. Ø 6 mm), for all 1.5/2.0 ml rotors, 6 pieces, for all 1.5/2 ml rotorsFA-24×2/F-32×0.2-PCR adapter, for 1×PCR tube (0.2 ml, max. Ø 6 mm), for all 1.5/2.0 ml rotors, 6 pieces, for all 1.5/2 ml rotors58922-860Log in Para disponibilidadPaquete de 6 - $1,270.00
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



