MicroFunnel™ Plus Disposable Filter Funnels, Pall® Life Sciences
Product Details & Documents
Ideal for monitoring purified water systems maintained at temperatures up to 90ºC (194ºF). Units function as sample container and filter funnel in one which eliminates a sample transfer step and protects critical samples from contamination. Funnels have a leakproof, vended lid to guard against spillage of samples during transport to the lab for analysis.
- Multifunctional
- Leakproof lid
- Squeeze separation
- Available in two capacities
Available in 100 and 300mL capacity. Graduations marked on outside of cylinder for better visibility and easy measurement. Gamma irradiated. Gamma irradiation dose is 15-30 kGy.
MicroFunnel™ Plus AP Disposable Filter Funnels allow for aseptic collection of a sample through the sample port on the lid of the filter funnel without removal of the lid. Optional filter holders are recommended for use when collection hot water samples.
Available in 100 and 300mL capacity. Graduations marked on outside of cylinder for better visibility and easy measurement. Gamma irradiated. Gamma irradiation dose is 15 to 30 kGy.
MicroFunnel™ Plus AP Disposable Filter Funnels allow for aseptic collection of a sample through the sample port on the lid of the filter funnel without removal of the lid. Optional filter holders are recommended for use when collection hot water samples.
: Filter funnels 10057-814, 28143-570, and 28143-580 are not compatible with hot water applications; for use with ambient temperature samples only. Other Disposable Filter Funnels are available. See MicroFunnel™ Disposable Filter Funnels for a broad selection of disposable filter funnels, individually bagged for general testing of aqueous solutions. See MicroFunnel™ ST Disposable Filter Funnels for a convenient and economical choice for sterility testing within isolators. Sentino™ Microbiology Pump–designed specifically for MicroFunnel™ filter funnel. Contact your Avantor sales representative for more information.
Especificaciones
- Pore size:0.2 µm
- Capacity:100 ml
- Description:MicroFunnel™ Plus Filter Funnels
- Membrane Type:Supor® white, gridded
- Maximum Operating Temperature:90 ºC
- Cat. No.:28143-582
- Effective filtration area:13.46 cm²
- Dimensions:7.6H×6.1W cm (3.0H×2.4"W)
Complementary Products
Información del producto
- Catalog #DescriptionDimensionsMaterialWeightAvailabilityPrice
- 75981-5483-place manifold base (required adaptors sold separately)437.1 x 152.4 x 99 mm (17.2 x 6 x 3.9")Stainless steel 316/aluminum, 6061-T6 anodized1.71 kg (3.76 lbs.)Log in Para disponibilidadEach (1UN) - $105,357.74
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



