CE5 System Nitrile Gloves, Microflex®, Ansell
Product Details & Documents
These ambidextrous gloves are for use in ISO Class 5 (FED-STD-209E Class 100/M3.5) controlled environments.
- Silicone-free
- Powder-free
- Superb tactile sense and comfort
- Low surface particulates
These gloves produce only very low levels of surface particulates, ionic extractables, and ono-volatile residues.
Certifications: Lot-specific Certificate of Analysis available upon request.
Packaging: Packed 100 gloves per vacuum-sealed double poly bag, 10 poly bags per case.
Caution: Components used in making these gloves may cause allergic reactions in some users. Follow your institution's policies for use.
Documents
Certificates
Buscar por número de loteEspecificaciones
- Glove Color:White
- Glove size:L
- Length:30.5 cm (12")
- Palm thickness:3.9 mil
- Cat. No.:32916-766
- Powdered / powder-free:Powder-free
- Ambidextrous / hand-specific:Ambidextrous
- Finger thickness:4.7 mil
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



