IsoTherm-System® Sample Cooling System
Product Details & Documents
Cool samples safely and efficiently using the Eppendorf® IsoTherm-System. Choose between IsoPacks for 0 °C and –21 °C and use the IsoRack for centrifuging, transporting, or storing, ensuring constant temperature maintenance throughout your workflow.
- Efficiently cool samples at a constant temperature and then thaw them gently
- IsoRack suitable for centrifuging in a plate rotor with IsoRack adapter
- IsoRack serves as a work rack when filling micro test tubes and for provisioning, sorting, distributing, transporting, storing, or freezing samples in micro test tubes
- Bore holes at the distances of the MTP grid, allow for micro test tubes to be filled using multi-channel pipettes
IsoRack: autoclavable at 121 °C, 20 min; IsoPack and IsoSafe: not autoclavable.
Temperature Resistance: IsoRack: –200 to 100 °C.
IsoRack: polycarbonate; IsoPack: polyethylene, bottom: aluminum foil; IsoSafe: polypropylene.
Store dry at room temperature. Protect from direct sunlight and UV light. IsoRack: UV resistant.
Max. 2250 ×g (IsoRack in IsoRack adapter).
Especificaciones
- Capacity:24 micro test tubes (1.5/2.0 ml)
- Description:IsoPack and IsoRack set, –21 °C temperature control
- Packaging:Includes 1×IsoPack and 1×IsoRack
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



