Absorbond® Wipers, ITW Texwipe®
22.9 x 22.9 cm (9 x 9")
Catalog # TWTX409
Supplier: Texwipe
Número de proveedor #: TX409
Jump to:
Product Details & Documents
These 100% polyester wipers are ideal for any critical wiping application where softness and nonabrasiveness are essential. The hydroentanglement process uses jets of water to mechanically entangle the fibers, eliminating the need for chemical binders. The sorptive capacity is five times the weight of the wiper. Low levels of nonvolatile residue and no surfactants. Suitable for use in ISO Class 5 (FED-STD-209E Class 100/M3.5) environments. Packed in an ISO Class 5 cleanroom.
- Hydroentanglement process uses jets of water to mechanically entangle the fibers
- Eliminates the need for chemical binders
- Sorptive capacity is five times the weight of the wiper
- Low levels of nonvolatile residue and no surfactants
Suitable for use in ISO Class 5 (FED-STD-209E Class 100/M3.5) environments. Packed in an ISO Class 5 cleanroom.
Ordering information: Packaged in SolventSafe Bag-Within-A-Bag® packaging.
Especificaciones
- W×L:22.9 x 22.9 cm (9 x 9")
- Extractables:0.005 g/m² using deionized water, 0.01 g/m² using isopropyl alcohol
- Cat. No.:TWTX409
- Absorbency - extrinsic:207 ml/m² using IPA
- Absorbency - intrinsic:4.6 ml/g using IPA
- Ions - chloride:5 ppm
- Absorbency rate:1.4 sec.
- Fibres (>100 µm):23×10³/m²
- Particle generation (0,5 - 5 µm) - ASTM E2090 test:60 x 10⁶/m²
- Basis weight:42 g/m²
- Ions - sodium:7 ppm
- Particle generation (5 - 100 µm) - ASTM E2090 Test:1.5 x 10⁶/m²
- Ions - potassium:2 ppm



