PYREX® Hydrometer Cylinders, Plain, Corning
500 ml, 50 mm, 390 mm
: Corning
: 2962-500
PYREX® Hydrometer Cylinders, Plain, Corning
89090-762
: Corning
Product available on GSA Advantage®
These PYREX® glas hydrometer cylinders have a large hexagonal base sealed to the cylinder body to increase stability. Breakage is minimized by the heavy wall construction.
- Excellent chemical resistance
- Good temperature resistance
Meets ASTM specifications D-287 and E-100.
- Ø:50 mm
- Capacity:500 ml
- Height:390 mm
- Cat. No.:89090-762
- Environmental certification:I-RECs, ISO 14001 - Monterrey
- Environmentally Preferable:Low Manufacturing Impact



