VWR® Funnels, PTFE
50 mm, 8 mm, 30 mm
Catalog # 89026-144
Supplier: VWR International
Jump to:
Product Details & Documents
Isostatically molded, FDA approved pure PTFE molding provides a durable, heavy wall construction with a smooth, non-stick internal finish.
- Chemically inert
- May be used from 0 to 280 °C (32 to 536 °F)
Suitable for a variety of laboratory applications.
Documents
Certificates
Buscar por número de loteEspecificaciones
- Height:50 mm
- Top Diameter:30 mm
- Stem Diameter:8 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



