KIMAX® Flat-Bottom Boiling Flasks, Kimble Chase
250 ml, 24/40, 83 x 133 mm
Supplier: DWK LIFE SCIENCES S. DE R.L. DE MX
Número de proveedor #: 25055-250
KIMAX® Flat-Bottom Boiling Flasks, Kimble Chase
Catalog # 89001-264
Supplier: DWK LIFE SCIENCES S. DE R.L. DE MX
Jump to:
Product Details & Documents
All flasks have a short neck and a full length [ST] 24/40 interchangeable ground glass joint
Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements.
Documents
Certificates
Buscar por número de loteKimble Petrochemical Glassware Brochure
Documentación del producto
Especificaciones
- ST Joint No.:24/40
- Capacity:250 ml
- O.D.×H:83 x 133 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



