VITLAB® Funnels, PP, BrandTech
440 mm, 35 mm, 350 mm
Catalog # 83008-728
Supplier: BRANDTECH SCIENTIFIC INC.
: 41994
Jump to:
Product Details & Documents
Rugged, translucent polypropylene funnels are suitable for a variety of laboratory applications.
- Chemically resistant polypropylene
- 11 different sizes
Autoclavable at 121 °C (250 °F).
: Larger sizes are available; contact your Avantor sales representative for information.
Especificaciones
- Overall Length:440 mm
- Top O.D.:350 mm
- Stem O.D.:35 mm
- Cat. No.:83008-728
- Max. operating temperature:125 °C (257 °F)



