MicroMop™ Flat String Mop Heads, Micronova
El producto 68300-353 es una alternativa funcional a 68400-001, pero el embalaje, la cantidad, el fabricante y/o las especificaciones pueden variar.
El producto 68400-210 es una alternativa funcional a 68400-001, pero el embalaje, la cantidad, el fabricante y/o las especificaciones pueden variar.
Product Details & Documents
A selection of highly effective, flat-strand mops with high absorbency and low particulates. Available in three materials for specialized cleaning; polyvinyl alcohol, synthetic chamois, and die-cut polyester.
- High absorbency and low particulates
- Dry, residue-free cleaning results
- Designed for cleanroom and controlled environments
Fabric options include:
PVA - non-woven polyvinyl alcohol with 600% absorbency and 10-12 second dry time; ideal for semiconductor and microelectronic cleaning applications
NovaLite™ - absorbent synthetic chamois; excellent fine clean and finish for medical device applications
NovaPoly™ - 100% smooth knit polyester provides excellent disinfectant dispersal for cleanroom sanitization capabilities.
The Micronova MicroMop™ Flat String Mop Heads are designed for use with the Micronova MicroMop™ series hardware: MH-1 or MHC-1 frames with attached handles, or QDMH-1 frame with SSU series handles.
Ordering information: All components must be ordered separately. For additional handle lengths, see Universal Mop Handles from Micronova.
Documents
ED-Micronova- Green Cleaning
Detalles adicionales del producto
Micronova Cleaning Tools for the Cannabis Processing Industry
Documentación del producto
Especificaciones
- Color:Yellow
- Description:MicroMop™ flat strand mop, PVA
- Material:PVA, non-woven polyvinyl alcohol
- Cat. No.:68400-001
- Environmentally Preferable:Waste Reducing
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



