Order Entry
Mexico
Orders LinkContactUsLinkComponent
VWR® Analytical Funnels

VWR® Analytical Funnels

85 mm, 49 mm, 7.2 mm, 45 mm
Catalog # 414004-274
Supplier:   VWR International
VWR® Analytical Funnels
Catalog # 414004-274
Supplier:  VWR International
VWR® Analytical Funnels
VWR® Analytical Funnels

85 mm, 49 mm, 7.2 mm, 45 mm

Price
$84.39
Log in for availability
Paquete de 12 Case de 3 (12UN) Paleta de 300 (12UN)
Product Details & Documents

Polypropylene analytical funnels feature a 60° body angle and 58° internal rib angle for rapid filtration.

  • External ribbing prevents air lock
  • Autoclavable
  • Polypropylene fabrication

Resistant to most chemicals, except strong oxidizing agents.

Specifications
  • Top I.D.:
    45 mm
  • Stem O.D.:
    7.2 mm
  • Overall Height:
    85 mm
  • Stem Length:
    49 mm
  • Cat. No.:
    414004-274
  • Temperature range:
    0 to 135°C (32 to 275°F)
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.