Mantle/Controller Package, Series TM, Glas-Col®
1000 ml, 380 W
Catalog # 33752-464
Supplier: GLAS-COL
Número de proveedor #: 100DTM108PL
Jump to:
Product Details & Documents
Glas-Col® offers TM series mantles and PowrTrol power control (see 33797-414 series) together in a special package
CSA certified.
The compact control is a solid-state, proportional voltage manual control that provides precise control of the output range, adjustable from 3–100%. Control has a lighted on/off power switch, three-wire load receptacle, and three-wire cord with molded plug. Series TM mantles feature an aluminum exterior with fabric interior, units up to 600W, 120V, 5A. Mantles withstand an internal operating temperature of 450°C (840°F).
Especificaciones
- Power:380 W
- For Flask Size:1000 ml



