VWR® Powder Funnels, Parallel Stems, PP
716 ml, 136 mm, 27 mm, 147 mm
Supplier: Thermo Fisher Scientific
: 400700-0150
Jump to:
Product Details & Documents
Powder funnels are fast and efficient.
- Autoclavable
- Resistant to most chemicals
- Polypropylene construction
Parallel stems reduce the bridging of powders; external ribbing prevents airlock. Funnels resist most chemicals except strong oxidizing agents. May be used from 0 to 135°C (32 to 275°F).
Especificaciones
- Capacity:716 ml
- Top I.D.:147 mm
- Stem O.D.:27 mm
- Overall Height:136 mm



