PYREX® Pear-Shaped Boiling Flasks, [ST] Joint, Corning
250 ml, 24/40, 83×152 mm (3¹/₄×6")
Supplier: Corning
Supplier #: 4318-250
PYREX® Pear-Shaped Boiling Flasks, [ST] Joint, Corning
Catalog # 26307-354
Supplier: Corning
Product available on GSA Advantage®
Jump to:
Product Details & Documents
Boiling flasks have short necks and carefully controlled wall thicknesses to maintain proper balance between thermal expansion and mechanical strength for optimal shock resistance. These flasks are equipped with standard taper 14/20 outer joint, standard taper 19/22 joint, and standard taper 24/40 joint.
They are extremely chemically durable for contaminant-free results and long life under rigid lab conditions. Working temperature: 230 °C (446 °F).
Documents
Certificates
Search by Lot NumberSpecifications
- Capacity:250 ml
- O.D.×H:83×152 mm (3¹/₄×6")
- ST Joint Size:24/40
- Cat. No.:26307-354
- Environmental certification:I-RECs, ISO 14001 - Monterrey
- Environmentally Preferable:Low Manufacturing Impact



