Mottler Brushes, Mill-Rose
Goat hair, 2.5 cm (1"), Wood, 15.2 cm (6")
Catalog # 17230-049
Supplier: MILL-ROSE COMPANY
Número de proveedor #: 75112B
Jump to:
Product Details & Documents
This soft, thick goat hair brush is appropriate for dusting balances and weights
The non-scratching brush head is held by a wide metal ferrule riveted to a hardwood handle.
Especificaciones
- Bristle Material:Goat hair
- Handle Material:Wood
- Total length:15.2 cm (6")
- Brush Head Width:2.5 cm (1")
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



