Flask Brushes, Justman Brush
For 50 mL flasks, Black, 44 - 54 mm, Wire
17145-052
: J620370
These brushes with special construction puts the cleaning action directly where it is needed.
The bristles fold flat to fit throught the narrow bottle neck, then expand to fit the chamber.
- Bristle Color:Black
- Brush head Ø:44 - 54 mm
- Handle Material:Wire
- Description:For 50 mL flasks



