Flask Brushes, Justman Brush
For 25 mL flasks, Black, 44 mm (1 3/4"), Wire
Catalog # 17145-050
Supplier: GORDON BRUSH MFG. CO., INC.
Número de proveedor #: J620368
Jump to:
Product Details & Documents
These brushes with special construction puts the cleaning action directly where it is needed.
The bristles fold flat to fit throught the narrow bottle neck, then expand to fit the chamber.
Especificaciones
- Bristle Color:Black
- Brush head Ø:44 mm (1 3/4")
- Handle Material:Wire
- Description:For 25 mL flasks



