PYREX® Boiling Flasks, Flat Bottom, Short Neck, Standard Taper Joint, Corning
125 ml, 120 mm, 69 mm, 24/40
Supplier: Corning
Número de proveedor #: 4100-125
PYREX® Boiling Flasks, Flat Bottom, Short Neck, Standard Taper Joint, Corning
Catalog # 89091-136
Supplier: Corning
Product available on GSA Advantage®
Jump to:
Product Details & Documents
PYREX® borosilicate glass, clear, with short neck.
- High thermal shock resistance
- Chemically inert
- Provide contamination free results
- Long life
These flasks have full length outer standard tapered 24/40 joint. The normal working temperature is 230 °C (446 °F).
Documents
Especificaciones
- Ext.Ø:69 mm
- ST Joint:24/40
- Capacity:125 ml
- Height:120 mm
- Cat. No.:89091-136
- Environmental certification:I-RECs, ISO 14001 - Monterrey
- Environmentally Preferable:Low Manufacturing Impact



