Order Entry
Mexico
Orders LinkContactUsLinkComponent
Digital Hot Plates, Corning®

Digital Hot Plates, Corning®

120 V, 60 Hz, PC-600D, 5...550 °C (41...1022 °F), 10×10"
Catalog # 89090-188
Supplier:   Corning
Número de proveedor #:  6795-600D
Digital Hot Plates, Corning®
Catalog # 89090-188
Supplier:  Corning
Digital Hot Plates, Corning®
Digital Hot Plates, Corning®

120 V, 60 Hz, PC-600D, 5...550 °C (41...1022 °F), 10×10"

Price
$19,110.00
Log in Para disponibilidad
Case (1UN)
Product Details & Documents

High-quality, durable hot plates have added microprocessor technology with digital displays for optimal temperature control. All units are equipped with Pyroceram® glass-ceramic tops set atop rugged housing and heating elements. The digital LED temperature display is adjustable in 5°C increments, and blinks until set temperature is reached. Microprocessor control maintains consistent and repeatable settings.

  • Microprocessor maintains consistent and repeatable temperature settings from 5 °C (if ambient temperature is 0 °C or lower) up to 550 °C
  • Digital LED temperature display is adjustable in 5 °C increments and blinks until set temperature is reached
  • Optional external temperature controller (89090-224) truly controls temperature inside the vessel
  • Bright LED 'hot' icon lights up when top plate is over 60 °C, even when heat control is turned off
  • Two piece casting design deflects spills away from electronics and includes a built in mount for an optional 457 mm support rod
  • Two year manufacturer's warranty.

UL and C-UL listed. CE marked.

Corresponding magnetic hotplate stirrers (heating and stirring 89090-198 and 89090-216) with ceramic plates are also available. Full specification details are given under separate entries, please view full details by searching for the relevant product code.

 : UL and C-UL listed. CE marked.

Especificaciones
  • Model:
    PC-600D
  • Temperature Range:
    5...550 °C (41...1022 °F)
  • Electrical:
    120 V, 60 Hz
  • Top Plate Dimensions:
    10×10"
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.