Volumetric Pipettes, Class A, Color-Coded, Hirschmann
Unserialized Pipets, 5 ml, White, ±0.01 ml
Catalog # 89085-160
Supplier: HIRSCHMANN INC
: 134G5
Volumetric Pipettes, Class A, Color-Coded, Hirschmann
Catalog # 89085-160
Supplier: HIRSCHMANN INC
Jump to:
Product Details & Documents
Pipettes are constructed of borosilicate glass and feature black enamel lettering and a graduation line.
Designed to deliver according to ASTM Specification E969, Class A requirements. Color-coded for ease in sorting and selection according to ASTM E1273. Serialized pipettes include a Certificate of Identification and Accuracy. All pipettes feature lot number and production year printed onto the pipette for QA purposes.
Especificaciones
- Capacity:5 ml
- Description:Unserialized Pipets
- Tolerance:±0.01 ml
- Band Color:White
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



