KIMBLE® RAY-SORB® Amber Heavy Duty Wide Mouth Volumetric Flask, Glass Stopper, DWK Life Sciences
25 ml, 130 mm, 13, ±0.08 ml
Catalog # 89079-246
Supplier: DWK LIFE SCIENCES S. DE R.L. DE MX
Número de proveedor #: 92822G-25
KIMBLE® RAY-SORB® Amber Heavy Duty Wide Mouth Volumetric Flask, Glass Stopper, DWK Life Sciences
Catalog # 89079-246
Supplier: DWK LIFE SCIENCES S. DE R.L. DE MX
Jump to:
Product Details & Documents
Flasks are made of red-tinted glass that provides protection from UV light
All flasks are graduated to Class A volumetric tolerances. Flasks with 5–250mL capacity are calibrated to meet ASTM Specification E288.
Feature wide mouth for easy pipet access and heavy, uniform walls for strength, durability, and safety. Interior bottoms are flat, allowing for efficient stirring with standard stir bars. Large, permanent markings allow for quick, accurate identification.
Especificaciones
- Capacity:25 ml
- Height:130 mm
- ST Stopper No.:13
- Tolerance:±0.08 ml
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



