Whatman™ Polycap™ TC Disposable Filter Capsules
Polycap TC 150 capsule filter, plus filling bell, 0.8/0.2 µm, Stepped barb for 10 - 12 mm (³/₈ - ¹/₂") tubing/Stepped barb for 6 - 10 mm (¹/₄ - ³/₈") tubing, Sterile
Supplier: Cytiva
: 6718-9582
Jump to:
Product Details & Documents
Whatman Polycap TC filtration capsules from Cytiva feature dual layer polyethersulfone (PES) membranes and provide efficient filtration for aqueous solutions.
- 100% integrity-tested during manufacturing
- Polypropylene housing thermally fused to eliminate surfactants and mold releasing agents that could affect analysis
- Available in sterile and nonsterile versions with a filling bell option
- PES membranes protein adsorption characteristics: HAS 0.4 µg/cm²; Insulin 2.0 µg/cm²; gammaglobulin 1.5 µg/cm²
PES membranes are inherently hydrophilic, have low extractables, are biosafe, and have excellent flow rates. These characteristics make Polycap TC PES filters appropriate for a variety of critical filtration applications, including cleaning/rinsing pharmaceutical solutions, tissue culture media, and viral suspensions.
: Manufactured according to ISO9001:2008 QMS standards.
Certificates
Buscar por número de loteEspecificaciones
- Pore size:0.8/0.2 µm
- Sterility:Sterile
- Description:Polycap TC 150 capsule filter, plus filling bell
- Inlet/outlet Connections:Stepped barb for 10 - 12 mm (³/₈ - ¹/₂") tubing/Stepped barb for 6 - 10 mm (¹/₄ - ³/₈") tubing
- Cat. No.:83009-782
- Flow direction:If there is a prefilter, it is located on the inlet side and flow should follow arrows.
- Membrane:Polyethersulfone (PES)
- Endotoxin level:LAL tested, ≤0.5 EU/ml
- Max. operating pressure:4.1 bar (60 psi)
- Autoclavable:Certain filter devices have been sterilized.
Capsule may be autoclaved at 121 °C for 20 minutes. However, an integrity test should be performed after autoclaving. - Vent:On inlet
- Sealing:Heat-fused



