VWR® Laboratory Notebooks
Laboratory notebook, Red, 200, 5/8" lined pages, 218 mm (8.5"), 281 mm (11")
Catalog # 82026-407
Supplier: VWR International
Jump to:
Product Details & Documents
VWR® Laboratory Notebooks offer a wide array of applications, such as admissibility as court evidence, data on laboratory work, experiment details, and design and development.
- Notebooks keep indispensable data
- Notebook covers are waterproof and chemical-resistant
- Notebooks also contain periodic and conversion tables in the back
- Acid-free
Numbered pages include spaces for title, project number, book number, date, and witness signature.
Documents
Certificates
Buscar por número de loteEspecificaciones
- Cover Color:Red
- Ruling:5/8" lined pages
- Description:Laboratory notebook
- Length:281 mm (11")
- No. of Pages:200
- Width:218 mm (8.5")
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



