VWR® Maximum/Minimum Thermometers
Dial, −30…+60 °C (−20…+140 °F), 200 x 230 mm, 1 °C/2 °F, 1 °C/2 °F
Catalog # 82021-174
Supplier: VWR International
Jump to:
Product Details & Documents
Organic liquid thermometer features a U-shaped tube mounted on a plastic casing with metal floats at the top of each column.
- Easy-to-understand dial thermometer
- Minimum and maximum temperature floats are reset easily
One float remains at the maximum temperature while the other float remains at the minimum temperature
Dial thermometer displays the current temperature and registers the maximum and minimum temperatures attained since the last reset.
Reset the floats by pushing the reset button.
Specifications
- Description:Dial
- Dimensions:200 x 230 mm
- Divisions:1 °C/2 °F
- Accuracy:1 °C/2 °F
- Range:−30…+60 °C (−20…+140 °F)
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



