Conductivity Cells, WTW
Ultrapure Water Cell LR 325/01, V4A Steel, 12 mm (1/2"), 1.5 m (5 ft.), V4A Steel, 0.1 cm⁻¹
Supplier: YSI INC
Número de proveedor #: 301961
Jump to:
Product Details & Documents
This selection of conductivity cells includes the TetraCon® series of cells, which feature the highest degree of precision and linearity by optimized cell geometry, an extremely large measuring range with just one cell, long-term cell constant stability with high-quality abrasion-resistant graphite electrodes, and a built-in temperature sensor
The flow-thru vessel is constructed of transparent PVC and has a 18mm I.D. Filling volume (without sensor): 13mL.
TetraCon® cells also feature the smallest immersion depth possible and have no measuring errors due to cable influences, primary or secondary polarization effects, or contact with sidewalls or base of measuring vessels.
Documents
Certificates
Buscar por número de loteEspecificaciones
- Ø:12 mm (1/2")
- Description:Ultrapure Water Cell LR 325/01
- Material:V4A Steel
- Cell Constant:0.1 cm⁻¹
- Cable Length:1.5 m (5 ft.)
- Body Material:V4A Steel



