PYREX® EZ Access™ Volumetric Flasks, Class A, Corning
100 ml, Heavy Duty Flasks, 16, 66 x 160 mm, ±0.08 ml
Supplier: Corning
Supplier #: 5635-100
PYREX® EZ Access™ Volumetric Flasks, Class A, Corning
Catalog # 77777-081
Supplier: Corning
Product available on GSA Advantage®
Jump to:
Product Details & Documents
PYREX® glass, low actinic, with stopper.
- Graduation line is sharp and permanent
- Low actinic glass provides protection for materials sensitive to light
- Chemical and thermal resistance
Ideal for microchemical work. Features wide mouth facilitates pipete filling and mixing.
The flasks are supplied with larger interchangeable glass stoppers
Documents
Especificaciones
- Capacity:100 ml
- Description:Heavy Duty Flasks
- Stopper No.:16
- O.D.×H:66 x 160 mm
- Tolerance:±0.08 ml
- Cat. No.:77777-081
- Environmental certification:I-RECs, ISO 14001 - Monterrey
- Environmentally Preferable:Low Manufacturing Impact
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



