PYREX® EZ Access™ Volumetric Flasks, Class A, Corning
10 ml, Heavy Duty Flasks, 13, 48 x 135 mm, ±0.02 ml
: Corning
: 5635-10
PYREX® EZ Access™ Volumetric Flasks, Class A, Corning
66025-682
: Corning
Product available on GSA Advantage®
PYREX® glass, low actinic, with stopper.
- Graduation line is sharp and permanent
- Low actinic glass provides protection for materials sensitive to light
- Chemical and thermal resistance
Ideal for microchemical work. Features wide mouth facilitates pipete filling and mixing.
The flasks are supplied with larger interchangeable glass stoppers
- Capacity:10 ml
- Description:Heavy Duty Flasks
- Stopper No.:13
- O.D.×H:48 x 135 mm
- Tolerance:±0.02 ml
- Cat. No.:66025-682
- Environmental certification:I-RECs, ISO 14001 - Monterrey
- Environmentally Preferable:Low Manufacturing Impact



