Microcaps® Disposable Micropipettes, Drummond
Product Details & Documents
Drummond microcaps are a fast, safe, clean, and accurate way to transfer liquids in micro quantities.
- Accurate (±1%)
- Dependable
- Easy to use
- Fast
They are precision-bore glass capillary tubes cut to predetermined lengths, so fill volumes are constant and precise.
Capillary action draws the fluid into the tube, and a squeeze of the bulb dispenses it. For spotting applications such as TLC, a provided spotting holder allows the liquid to be dispensed by touching the tube to the spotting surface.
Microcaps are inexpensive and disposable.
Ordering information: This kit includes 100 microcaps and one bulb dispenser.
Specifications
- Ext.Ø:0.0340"
- Ø int.:0.0234"
- Capacity:15 µl
- Description:Standard Size Microcaps
- Length:54 mm
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



